Electronic hot air blower HLG 2300 LCD
Electronic hot air blower, HLG 2300-LCD
HOTAIRBLW-EL-(HLG2300-LCD)
MASTER
HLG2300-LCD
Art.-no.
07022030
EAN 4045727492673
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Handy, lightweight device with continuous temperature and air flow regulation. Additional LCD display with memory function
LCD display
- Frequently used settings can be saved
- Permits simple temperature and air flow regulation, 4 presettings also stored
Long service life
Rugged ceramic heater with low impact sensitivity
Lightweight and ergonomic
Making it possible to work for long periods without fatigue.
Application area

Program | Temperature °C | Air quantity in l/min. | Application |
1 | 250 | 350 | Deforming plastic pipes |
2 | 350 | 400 | Heat-sealing plastic |
3 | 450 | 500 | Removing paint |
4 | 550 | 400 | Soft soldering |
The LCD display enables exact adjustment of the temperature and air quantity. In addition, four pre-settings are stored: | |||
The values in the default settings can be changed as required. |
Nominal voltage | 230 V/AC |
Frequency | 50 Hz |
Protection class | Protection class II/protective insulation |
Power input | 2300 W |
Min./max. blower temperature | 50 to 650 °C |
Min./max. air current | 150-500 l/min |
Weight of machine | 0.95 kg |
Cable length | 4 m |
Product information
Datasheets(X)
including:

1
x
REDRNOZ-F.HAB-9MM
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).