Welcome to Würth Cambodia For trade customers only

Wet/dry floor nozzle, plug-in For ISS series

Wet/dry floor nozzle
WET/DRYFLRNOZ-F.VC-PLA-NW35-300MM

Art.-no. 0702400284
EAN 4011231614788

Prices for customers after login
Wet/dry floor nozzle, plug-in For ISS series

Art.-no. 0702400284

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Compatible with

HWS 15-L
ISS 30-L AUTOMATIC
ISS 30-L
ISS 50-L AUTOMATIC
ISS 40-M AUTOMATIC
ISS 45-M
ISS 35-S
ISS 35
TSS 7-L BASIC

Antistatic

No

DN nominal width

DN 35

Electroconductive

No

Product weight (per item) (g)

266 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information