Ratcheting TX double box-end wrench
Double ring ratchet wrench, TX
RTCHDBENDBOXWRNCH-TX-E14XE18
ZEBRA
Art.-no.
0714254148
EAN 4038898733256
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Straight shape, ZEBRA® professional-quality tool
Handy double box-end ratchet tool
- The ratchet combines two different widths across flats
- This means a wide range of widths across flats is covered with few ratchets
Ergonomic ratcheting double box-end wrench for demanding work
- The double box-end wrench has a straight, slim shape on the box end for efficient power transmission even in hard-to-reach places
- The design saves time and effort
Particularly high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces have a matt chrome-plated finish for a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a far longer than average service life
- The long-term usability of the double box-end wrench reduces costs of replacement and storage
Modified POWERDRIV® drive for efficient operation
- The modified POWERDRIV drive with 72 teeth ensures a reduced reverse arc swing of 5°. This enables fast and effortless work in both directions
Product information
Datasheets(X)
Width across flats | E14 x E18 |
Surface | Chrome plated |
Length (L) | 191 mm |
Ring thickness (a1) | 9 mm |
Ring thickness 2 (a2) | 9.9 mm |
External diameter of ring (d1) | 25.9 mm |
External diameter of ring 2 (d2) | 28.7 mm |
Min./max. torque (F max) | 72-92 Nm |