Welcome to Würth Cambodia For trade customers only

VDE snipe nose pliers with cutting edge DIN ISO 5745 IEC 60900

VDE snipe nose pliers DIN ISO, IEC 1C
SNPNOSEPLRS-VDE-LONGNOSE-L200MM

Art.-no. 071501 85

EAN 4011231724395

Individual price display after login
VDE snipe nose pliers with cutting edge DIN ISO 5745 IEC 60900

Art.-no. 071501 85

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For gripping, holding and cutting soft and hard wires and cables
  • For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions

  • High-quality tool steel for long service life and precise gripping and cutting surfaces

  • Elastic tips for high stresses, especially under bending forces

  • Single-component handle with wide VDE collar for safe working

  • Inductively hardened blades

  • Surface entirely ground and chrome-plated

  • Serrated gripping surfaces

  • Lap joint
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

200 mm

Length in inches (L)

8-1/4 in

Jaws length (L3)

74 mm

Jaws width (W3)

17.5 mm

Jaws thickness (T1)

9.5 mm

Jaw-tips width (W4)

3 mm

Jaw-tips thickness (T2)

2.5 mm

Material

Steel

Surface

Chrome plated

ISO

5745

Material of handle

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information