Air conditioning evaporator purify Step3_purify spray
A/C antibacterial evaporator cleaning spray
CLNAGNT-A/C EVAPORATOR-PURIFY-250ML
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Fast-acting and cleaning performance
- Prevents the unpleasant odors
- Real-time cleaning inspection of the narrow parts with 360° high efficient decontaminations
- Environmentally friendly and gentle in action, particularly adapted to small children, allergy and asthma suffers
Notice
Do not apply to hot surface or in direct sunlight. Keep away from children.
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application area
Cleaning and care of vehicle air-conditioning systems.
Instructions
- Switch off the air conditioning system and the ventilation, pour detergent into the container, assembly it on the Endoscope Spray Gun | Art. no.: 0891 764 009 or 0891 764 011
- Insert the spray probe into theevaporator position, then start to spray for approx. 30 seconds.
- Allow substance to act for at least 10 minutes before starting up the air-conditioning unit.
- Loosened dirt will escape easily via the drain.
- The borescope's NDT video helps to realize real-time cleaning inspection of the narrow parts.
| Contents | 250 ml | 
| Weight of content | 237.5 g | 
| Chemical basis | Alcohol | 
| Colour | Colourless | 
| Density | 0.95 g/cm³ | 
| Shelf life from production | 24 Month | 
 
 
 
