Welcome to Würth Cambodia For trade customers only

Hexagon nut, low profile with clamping piece (non-metal insert) ORSY®assortment of 100

DIN 985 steel 8 zinc plated 600 pieces
NUT-HEX-SLOK-SET-DIN985-8-(A2K)-600PCS
ORSY100

Art.-no. 0964368
EAN 4011231882330
Prices for customers after login
Hexagon nut, low profile with clamping piece (non-metal insert) ORSY®assortment of 100

Art.-no. 0964368

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 985, zinc-plated steel, strength class |8|, blue passivated (A2K), 600 pieces

Assortment of 600 pieces


  • 100 hexagon nuts, self-locking, M4

  • 100 hexagon nuts, self-locking, M5

  • 100 hexagon nuts, self-locking, M6

  • 100 hexagon nuts, self-locking, M8

  • 50 hexagon nuts, self-locking, M10

  • 50 hexagon nuts, self-locking, M10 x 1 mm

  • 50 hexagon nuts, self-locking, M12

  • 50 hexagon nuts, self-locking, M12 x 1.5 mm
Notice
  • Hexagon nuts complying with DIN 985, with lower nominal height, cannot support test loads as per ISO 898-2

  • The strength class designation has two vertical bars added before and after the strength code to differentiate.


DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 985

Material

Steel

Property class

I8I

Surface

Zinc plated

RoHS-compliant

Yes

Product weight (per item)

4180.000 g

Number of pieces in assortment/set

600 PCS

including:
50 x

NUT-HEX-SLOK-DIN985-I8I-WS17-(A2K)-M10

Quantity: 50 x
50 x

NUT-HEX-SLOK-DIN985-I8I-WS17-A2K-M10X1

Description: With clamping part (non-metal insert), fine thread
Quantity: 50 x
50 x

NUT-HEX-SLOK-DIN985-I8I-WS19-(A2K)-M12

Quantity: 50 x
50 x

NUT-HEX-DIN985-I8I-WS19-(A2K)-M12X1,5

Description: With clamping part (non-metal insert), fine thread
Quantity: 50 x
100 x

NUT-HEX-SLOK-DIN985-I6I-WS7-(A2K)-M4

Quantity: 100 x
100 x

NUT-HEX-SLOK-DIN985-I6I-WS8-(A2K)-M5

Quantity: 100 x
100 x

NUT-HEX-SLOK-DIN985-I8I-WS10-(A2K)-M6

Quantity: 100 x
100 x

NUT-HEX-SLOK-DIN985-I8I-WS13-(A2K)-M8

Quantity: 100 x
1 x

CASE-BS1

ORSY100
Description: The optimum small, handy system for clear storage and provision of various small parts. Can be adapted to your needs and applications.
Quantity: 1 x
1 x

CASEINRT-8COMT

ORSY100
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information