Welcome to Würth Cambodia For trade customers only

Assembly cleaner Parts Cleaner Liquid

Parts Cleaner Liquid cleaner liquid
CLNRFLUD-(PARTSCLEANER-LIQUID)-25LTR

Art.-no. 0995000001
EAN 4046778548609
Prices for customers after login
Assembly cleaner Parts Cleaner Liquid

Art.-no. 0995000001

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

VOC-free cleaning liquid for the PARTS CLEANER parts washing device and pump spray bottle. NSF-certified.

Contains no volatile organic components


Meets the specifications of the detergent provisions according to 31.BlmSchV (German Federal Immission Control Ordinance)



Excellent cleaning power


Oil, grease and other dirt is quickly and thoroughly removed from brakes, engine and tool parts.



Good material compatibility



Rapid separation in waste water according to Austrian standard test B5105



Biodegradability > 95%



PH value 9.5



AOX-free



VOC-free


Contains no volatile organic components (VOC)



Aqueous, material-protecting cold cleaner based on esters of fatty acids with excellent oil and grease loosening cleaning power and temporary corrosion protection

Notice

Ready-to-use solution. Do not store below 5 °C! Recommended waste code number for used cleaner: 070601.


Rinse surfaces that come into contact with food thoroughly with drinking water.

NSF A1-registered (no.: 150221), corresponds to A1 requirements

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

When filled for the first time (4x25 l). For replacing and controlling the fill level of the part washing device Würth PARTS CLEANER, art. no. 0995 000 000.


Application-ready parts cleaner for spray and wipe cleaning with pump spray bottle, art. no. 0891 503 001

Instructions

Fill undiluted into the PARTS CLEANER part washing device. Observe the fill level!


Add to pump spray bottle likewise as a concentrate. Spray the product plentifully onto the parts to be cleaned and allow to take effect according to the degree of contamination. Then rinse with fresh product or wipe down. If necessary, use a brush or sponge to aid cleaning.

Contents

25 l

Smell/fragrance

Characteristic

Colour

Light yellow

Density/conditions

1 g/cm³ / at 20°C

AOX-free

Yes

VOC-free

Yes

Sustainability

Pollutants / Emissions

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

PMPSPRBTL-PLA-EMPTY-1LTR

For simple processing of solvent-containing products from canisters or drums
x 1 pcs

CLNDEV-(PARTS CLEANER)-(VOV-FREE)

Environmentally friendly parts cleaning for dealership and vehicle workshops.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove With cotton velour finish inside
Nitrile chemical protective glove With cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove Long, heavy-duty design
Nitrile chemical protective glove Long, heavy-duty design
Description:
Permeation level: 6
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information