Welcome to Würth Cambodia For trade customers only

Combination spanner Short type

Combination wrench metric short Red Line
COMBIWRNCH-ANGLD-SHORT-WS6

Art.-no. 575430106
EAN 4053479496535

Prices for customers after login
Combination spanner Short type

Art.-no. 575430106

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Metric DIN 3113A/ISO 3318/7738

Drive:


Ring side double hexagon



Material:


Chrome-vanadium-steel



Surface:


Chrome matt plated, open end polished



Geometry:


Ring side 15º angled down, openend position 15º

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

6 mm

Length (L)

100 mm

Ring thickness (a1)

4.8 mm

Thickness of jaw (a2)

3.4 mm

Width of jaws (outside) (b)

16 mm

External diameter of ring (d)

10.4 mm

Material

Chrome-vanadium steel

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information