Welcome to Würth Cambodia For trade customers only

Double ring spanner Metric

Deep offset double box-end wrench metric Red Line
DBBOXENDWRNCH-METR-OFFSET-WS6X7

Art.-no. 5754305067
EAN 4053479496122

Prices for customers after login
Double ring spanner Metric

Art.-no. 5754305067

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Deep Offset

Drive:


Double hexagon



Material:


Chrome-vanadium-steel



Surface:


Chrome matt plated



Narrow design


Minimized outside dimensions, clear, rounded contours and smoothed edges



Screw connections on deep-seated screws can be optimally undone


Thanks to the deep offset ring heads

Standard: DIN 838/ DIN 475-2

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

6 x 7 mm

Length (L)

175 mm

Ring thickness (a1)

5 mm

Ring thickness 2 (a2)

5.8 mm

External diameter of ring (d1)

10.5 mm

External diameter of ring 2 (d2)

11.4 mm

Height (h1)

19 mm

Material

Chrome-vanadium steel

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information