Double ring spanner Metric
Deep offset double box-end wrench metric Red Line
DBBOXENDWRNCH-METR-OFFSET-WS20X22
Art.-no.
5754305202
EAN 4053479496238
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Deep Offset
Drive:
Double hexagon
Material:
Chrome-vanadium-steel
Surface:
Chrome matt plated
Narrow design
Minimized outside dimensions, clear, rounded contours and smoothed edges
Screw connections on deep-seated screws can be optimally undone
Thanks to the deep offset ring heads
Standard: DIN 838/ DIN 475-2
Product information
Datasheets(X)
Width across flats | 20 x 22 mm |
Length (L) | 292 mm |
Ring thickness (a1) | 11.7 mm |
Ring thickness 2 (a2) | 12.5 mm |
External diameter of ring (d1) | 30.7 mm |
External diameter of ring 2 (d2) | 33.5 mm |
Height (h1) | 31 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |