Double box-end wrench
Double box-end wrench, others
DBBOXENDWRNCH-METR-OFFSET-WS30X32
Art.-no. 5754305302
EAN 4053479496306
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width across flats | 30 x 32 mm |
Length (L) | 370 mm |
Ring thickness (a1) | 15.2 mm |
Ring thickness 2 (a2) | 16 mm |
External diameter of ring (d1) | 43.5 mm |
External diameter of ring 2 (d2) | 46.3 mm |
Height (h1) | 36 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |