Brake fluid DOT 3 205/140
在下表中选择各货品来获得详细信息、更多图像和文档。
Brake fluid DOT 3 205/140
Complies with specifications. Outstanding corrosion protection for iron and base metals. Excellent gas block resistance at high temperature and fluidity at low temperature (-40 ℃), ensures sensitive and safe braking performance. Compatible with rubber.
仅面向商业客户
立即注册,访问 125,000 多种产品
选择 RAL 颜色值
请注意: 屏幕上显示的颜色可能与实际颜色存在差异!