1/2 inch and 1/4 inch socket wrench assortment 59 pieces
Multi socket wrench ass. 1/4 + 1/2 inch 59 pcs
SKTWRNCH-SORT-1/4+1/2IN-MULTI-59PCS
Art.-no.
0965090059
EAN 4050641400000
Prices for customers after login

Exclusively for trade customers
Register now and access more than 125,000 products
With multi sockets. Extensive 1/4 inch and 1/2 inch combination assortment for a very wide range of applications, ratchets with lever reverse
Contents: 59 pieces
1/4 inch:
- 1 lever reversible ratchet
- 1 angled extension, 25 mm
- 1 extension, 150 mm
- 1 flexible extension, 150 mm
- One cardan joint
- 1 1/4" screwdriver handle
- 1 adapter with quick-change chuck
- 12 multi socket wrench inserts, sizes:
4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14
- 3 PH bits:
PH 1, 2, 3
- 4 hexagon socket bits:
Sizes 3, 4, 5, 6 mm
- 7 TX bits:
TX 10, 15, 20, 25, 27, 30, 40
- 1 slotted bit:
0.8 x 5.5 mm
1/2 inch:
- 1 lever reversible ratchet
- 1 angled extension, 53 mm
- 1 extension, 125 mm
- 1 extension, 250 mm
- 1 cardan joint
- 19 multi socket wrench inserts, sizes:
10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 26, 27, 28, 30, 32
Product information
Datasheets(X)
Number of pieces in assortment/set | 59 PCS |
Width x height x depth | 350 x 55 x 260 mm |