Welcome to Würth Cambodia For trade customers only

1/4 inch and 1/2 inch socket wrench assortment, hex.

1/4 + 1/2 inch skt wrench ass, dst-prot Ann Edit
SKTWRNCH-SORT-1/4+1/2IN-59PCS-70YEARS

Art.-no. 096509070
EAN 4053479596150

Prices for customers after login
1/4 inch and 1/2 inch socket wrench assortment, hex.

Art.-no. 096509070

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With dust-protected ratchet in limited jubilee edition.

Contents, 59 pcs:


1/4 inch: Lever ratchet; extension 25 mm, 4 inch and 6 inch screwdriver handle; flexible bit holder, adapter, cardan joint; 12 x multi-socket wrench inserts 4–14 mm, bits: PH 1–3, hexagon socket 3–6,


TX 10–40, slot 0.8 x 5.5


1/2 inch: Lever ratchet; extension 53 mm, 5 inch, 10 inch; cardan joint, 19 x socket wrench inserts 10–32 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

59 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information