Welcome to Würth Cambodia For trade customers only

Acetate silicone Anti fungus

Acetate silicone wet room Advanced
SILSEAL-ACE-GREY-0 GRADE-280ML

Art.-no. 089231884

EAN 4046777997972

Individual price display after login
Acetate silicone Anti fungus

Art.-no. 089231884

Individual price display after login
Quantity
PU
x 24 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Connection and expansion joints in tiled, bathroom and sanitary areas.
  • Good adhesion without primer, e.g. on tiles, glazed ceramic tiles, enamel, polycarbonate glass etc.

  • Resistant to ageing, weathering and UV- radiation

  • Fungus-Inhibiting

  • Resistant to commercially available household cleaners and disinfectants

  • No tacky surfaces. Smoothes very well.
Notice
  • Temperature resistant –40°C to + 100°C.

  • Working temperature +5°C to +40°C.

  • Touch-dry in approx. 25 min.

  • Cures fully at about 2 mm/24 h (23°C).

  • Max. long term absorption of movement 20%.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Edges of the joint must be clean, dry and stable. Pay attention to the dimensions of the joint- see technical datasheet. Treat porous surfaces (e.g. concrete) with primer,Art. No. 0892 170. Smooth before it is touch-dry with sealant smoother, Art. No. 0893 3/ 0893 003

  • For connection and expansion joints in bath, kitchen,toilet and swimming pool area. Crystal clear variant

  • For sealing in glass, display window, display case and furniture construction. Small-area adhesive bonding as artistic application, e.g. for glass ornaments, glass bricks or adhesive bonding of window bars

Contents

280 ml

Colour

Grey

Continuous motion absorption

20 %

Shore A hardness

18

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 100 °C

Full curing speed/conditions

2 mm/d / 23°C and 50% relative humidity, moisture curing

Min. skin-formation time

25 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min. breaking elongation

150 %

Fungicidal properties

Yes

Shelf life from production

12 Month

Density/conditions

0.98 g/cm³ / at 23°C, 50% relative humidity

Density

0.98 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information