Welcome to Würth Cambodia For trade customers only

Acetic Silicone

E6 BAS S - silicone acetate sanitary EL 6103 P
SILSEAL-ACE-(E6 BAS S)-BLACK-GP-280ML

Art.-no. 089231872

EAN 4065746048965

Individual price display after login
Acetic Silicone

Art.-no. 089231872

Individual price display after login
Quantity
PU
x 24 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A non-sagging single-component acid-curing silicone sealant with anti-fungal properties for general sealing applications
  • Can be processed at temperatures ranging from 5 to 40° C (41 to 104° F)

  • Cures at room temperature to give a permanently flexible silicone rubber

  • Low shrinking and excellent tooling properties
NoticeCaution:

Test compatibility of the sealant with the adjoining materials. Incompatible substances can lead to discoloration or other impairments, such as the loss of adhesion of sealant.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for DIY applications.

Instructions

The substrate areas that will be in contact with the sealant must be clean, dry, and free of all loose material such as dust, dirt, oil, and other contaminants. Non-porous substrate should be cleaned with solvent. Remove residual solvent before it evaporates with a fresh, clean, dry cloth. Cut the nozzle at a 45° angle to the desired bead size. Load into caulking gun. Apply sealant to the surface, pushing the sealant ahead of the nozzle. Smooth bead with a finishing tool if necessary. Clean up excess uncured sealant from the surface and tools with mineral spirits. Excess cured sealant must be removed mechanically.

Contents

280 ml

Chemical basis

Silicone

Colour

Black

Continuous motion absorption

25 %

Min./max. processing temperature

5 to 40 °C

Min./max. temperature resistance

-40 to 100 °C

Min. skin-formation time

10 min

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min. breaking elongation

150 %

Fungicidal properties

Yes

Building material class

B1 - Of low flammability

Shelf life from production

12 Month

Building material class/conditions

B1 - Of low flammability / in accordance with DIN 4102-1

Density/conditions

0.98 g/cm³ / at 23°C, 50% relative humidity

Density

0.98 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information