Welcome to Würth Cambodia For trade customers only

Air conditioning service unit, vehicle COOLIUS® A05

Vehicle air conditioning service unit COOLIUS A05
A/C-SERVSTAT-COOLIUS-A05

Art.-no. W050100570

EAN 4062856204830

Individual price display after login
Air conditioning service unit, vehicle COOLIUS® A05

Art.-no. W050100570

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fully automatic, mobile companion for air conditioning servicing on R134a units

Simple operation and unique mobility


  • Fully automatic air-conditioning service unit

  • Innovative trolley construction enables easy mobile use

  • Convenient menu navigation and operation via buttons

  • Clear and intuitive design

  • High suction power of the compressor allows recovery of almost 100 % of the loaded refrigerant

  • Refrigerant can be added or removed during pressure testing to optimise pressure conditions


Easy-to-maintain components


  • Robust metal construction

  • The use of high-quality and specially coordinated components enables a long service interval time

  • Quick and easy fault diagnostics with two analogue pressure gauges
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Air-conditioning servicing on air-conditioning units in cars, vans, utility vehicles, construction vehicles and agricultural vehicles.

Weight of device

65 kg

Width

550 mm

Height

910 mm

Depth

495 mm

Type of refrigerant

R134a

Refrigerant volume

12 kg

Vacuum pump output

100 l/min

Suction capacity

250 g/min

Max. operating pressure

20 bar

Product weight (per item)

61.600 kg

Air conditioning service unit, vehicle COOLIUS® A05 including:
Cover hood For air-conditioning service unit COOLIUS A05
1 x
Cover hood For air-conditioning service unit COOLIUS A05

COVHOOD-(F.A/CSERVUNT-A05)-W.WUELOGO

Description: Protects the air-conditioning service unit from dust and dirt
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information