Welcome to Würth Cambodia For trade customers only

Air conditioning service unit, vehicles

Air conditioning service unit, vehicles, others
A/C-SERVSTAT-WAC-2000-BASIC-R1234YF

Art.-no. W050200007

EAN 4053478304428

Individual price display after login
Air conditioning service unit, vehicles

Art.-no. W050200007

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Weight of device

110 kg

Width

650 mm

Height

1400 mm

Depth

550 mm

Type of refrigerant

R-1234yf

Refrigerant volume

20 kg

Refrigerant filling accuracy

+/- 15 g

Vacuum pump output

90 l/min

Suction capacity

300 g/min

Display

High-resolution digital display, Additional manometer

Max. operating pressure

20 bar

Oil/UV leak detection means, filling accuracy

1 g

Approval

CE certification; SAE J2099; SAE J2843; EC Machinery Directive 2006/42/EC; EC Low Voltage Directive 2006/95/EC; EC EMC Directive 89/336/EEC; EC Pressure Equipment Directive 97/23/EC

Product weight (per item)

105.800 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information