Bar handle with blind hole thread
Bow handle with blind hole thread made of brass
BOWHNDL-BLIHOTHR-BRS-M8X134
Art.-no. 5099388135
EAN 4056807213941
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Polyamide bow handle with ergonomically perfect and solid shape. Moulded brass thread insert
Product information
Datasheets(X)
![]() | |
Material of handle | PA reinforced - Polyamide reinforced |
Colour of handle | Black |
Material of screwing thread | Brass |
Surface of the screwing thread | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M8 |
Handle length (l1) | 134 mm |
Hole distance (l2) | 120 mm |
Handle width (b1) | 25 mm |
Handle height (h1) | 50 mm |
Handle thickness (h2) | 16 mm |
Product weight (per item) | 82.800 g |