Basic closed construction site diamond cutting disc
Diamond cutting disc BASIC construction continuous
CUTDISC-DIA-BASIC-CONSTR-T-BR22,2-D125MM
Art.-no. 5527265125
EAN 4058794210965
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Very good standard disc for use on construction sites with different materials
Longer service life than many other standard discs
10 mm segment height
Clean cut
Closed cutting edge
Notice
- Diamond cutting discs become blunt at excessively high rotation speeds and wear too rapidly at insufficient peripheral surface speeds
- If ease of cutting is lost (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts
- Separate larger workpiece cross-sections into several sections (swing cut)
- Work without applying pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.
- Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!
- Despite the level of safety offered by the tool, always wear protective goggles and clothing while working
- Observe the information on the label (max. rotation speed), the restrictions of use and the safety instructions
- The direction arrow on the disc must match the machine's direction of rotation
- Must not be used for lateral grinding
- Use the appropriate protective hood
- Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)
- If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Product information
Datasheets(X)
Application area
- Particularly suitable for old concrete, concrete, exposed aggregate concrete, abrasive concrete, sand-lime brick, concrete pipes, interlocking paving stones, Poroton
- For dry and wet cutting
Versatility (points system) | 2 of 4 points |
Service life (points system) | 2 of 4 points |
Cutting speed (point system) | 1 of 4 points |
Cut quality (point system) | 2 of 4 points |
Diameter (Ø) | 125 mm |
Bore hole | 22.23 mm |
Segment height | 10 mm |
Segment thickness | 2.2 mm |
Segment connection | Sintered |
Max. rotation speed | 12250 rpm |
Max. circumferential speed | 80 m/s |