Battery/charging system tester
Battery/chrgng systm tstr w. printer
BTRY/CHRGTEST-W.PRINTER-CASE-12V
Art.-no. 0964772800
EAN 4049557894713
Register now and access more than 125,000 products
All common battery types can be tested
VRLA/GEL/AGM/SLA/SLI/CALCIUM
Reverse polarity protection
Prevents accidents when connecting the terminal clips
No need to remove the battery
Minimal time and effort required
Checking battery output in just seconds
Battery tests can be carried out with the customer present and necessary measures can be decided on immediately
Voltage measurement from 1.5 V
Can also be used with exhausted batteries down to 1.5 V
Integrated thermal printer
- No need to change ink ribbons
- Multiple printing possible
- Battery test can be documented
Own energy source
- Test does not affect charge status of battery
- 16-digit LCD display with background lighting
- Display can be adjusted to the lighting conditions
- Multi-language menu guidance and printout (GB/FR/ES/DE/IT/PT/JP)
- Time/date can be set
Device automatically adjusts the test criteria and test time
Operating errors are avoided
Battery status is indicated from "Good & Passed" to "Defective/Replace" or "Cell Defective"
- Clear test results
- No misinterpretation
Test standards: SAE/EN/IEC/DIN/JIS
Test range:
- 40-2000 CCA (SAE)
- 40-2100 CCA (EN)
- 30-1500 CCA (IEC)
- 25-1300 CCA (DIN)
- Due to battery type (JIS)
Measurement tolerance:
- ±5 % cold starting current (CCA)
- ±0.05 V
Power supply:
- 4 x 1.5 V, type LR6 AA alkaline batteries (for approx. 500 printouts)
- Temperature range: 0 to 50 °C
- Dimensions: 250 x 135 x 65 mm
- Cable length: approx. 1.7 m
- Weight: 1,000 g
Datasheets(X)
Testing of batteries from 6 to 12 V and testing charging systems from 12 and 24 V
Checking the battery status (SOC), status of charge (SOH), cold start current (CCA), starting voltage and diode ripple
Included in delivery | 1 x storage case and multi-language operating instructions |
HEATPAPROLL-F.A/C
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units