Welcome to Würth Cambodia For trade customers only

Battery-powered screw driller BS 14-A COMPACT

Cordless drill driver BS 14-A COMPACT
DRLDRIV-CORDL-(BS14-A COMPACT)-2X4,0AH

Art.-no. 57004002

EAN 4052712138492

Individual price display after login
Battery-powered screw driller BS 14-A COMPACT

Art.-no. 57004002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lightweight, powerful lithium-ion battery-powered screw driller for medium-duty screwing and drilling work.
  • Extremely compact, lightweight and ergonomic design with belt clip for comfortable and fatigue-free working

  • Four-pole motor for improved power distribution compared to conventional two-pole motors

  • Overload protection prevents damage to the motor and battery pack

  • Integrated LED lights for direct illumination of the working area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

14.4 V/DC

Idle speed 1st/2nd gear min./max.

0-500 / 0-1600 rpm

Max. torque hard/soft

60 / 25 Nm

Min./max. drill chuck span width

1.5-13 mm

Included in delivery

1 x BS 14-A compact cordless drill driver; 2 x LI-CV-14.4 V/4.0 Ah batteries; 1 x AL 30-CV-LI quick charger; 1 x bit box, empty; 1 x bit holder with quick-change chuck; 8 bits: 2 x AW20, 2 x AW30, 2 x PZ2, 1 x PZ3, 1 x PH2

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

4 Ah

Max. drilling diameter in steel

13 mm

Max. drilling diameter in wood

32 mm

Max. screw diameter

7 mm

Length

185 mm

Height

248 mm

Weight of machine with rechargeable battery

1.7 kg

Battery-powered screw driller BS 14-A COMPACT including:
C 6.3 PH bit (1/4 inch)
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 1 x
C 6.3 PZ bit (1/4 inch)
2 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ2-BLACK-1/4IN-L25MM

Description:
PZ2; Length: 25 mm
Quantity: 2 x
C 6.3 PZ bit (1/4 inch)
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ3-GREEN-1/4IN-L25MM

Description:
PZ3; Length: 25 mm
Quantity: 1 x
Universal holder E 6.3 (1/4") with quick-change chuck
1 x
Universal holder E 6.3 (1/4) with quick-change chuck

HOLD-BIT-QCCHUK-1/4INX1/4IN-L51MM

Description:
1/4 inch
Quantity: 1 x
Bit box, empty
1 x
Bit box, empty

BITBOX-EMPTY-8PCS

Quantity: 1 x
AW<SUP>®</SUP> C 6.3 bit (1/4 inch) with patented AW tip and colour coding
2 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT AW 20

Description:
AW20; 25 mm
Quantity: 2 x
AW<SUP>®</SUP> C 6.3 bit (1/4 inch) with patented AW tip and colour coding
2 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT AW 30

Description:
AW30; 25 mm
Quantity: 2 x
Quick charger AL 30-CV-LI
1 x
Quick charger AL 30-CV-LI

CHRG-(AL30-CV-LI)

Description: Charger suitable for 18-V Li-ion system batteries (CV)
Quantity: 1 x
LI-CV 14.4 V battery
2 x
LI-CV 14.4 V battery

BTRYPCK-LI-CV-14,4V/4,0AH

Description:
4 Ah
Powerful and rugged lithium-ion battery pack.
Quantity: 2 x
Empty case ORSY<SUP>® </SUP>200
1 x
Empty case ORSY® 200

CASE-EMPTY-MASTER90/15

Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(BS14/BS18-A-COMPACT/COMBI)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information