Beaker Cardboard
Coffee cup cardboard
COFFEEMUG-450ML
Art.-no. 0WAG003349
EAN 4099618039201
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Design | 0° straight |
Material | Birch |
Material of lid | Bamboo |
Height | 16 cm |
Length | 16 cm |
Width | 8.50 cm |
Diameter | 8 cm |
Volumetric capacity | 0.4 l |
Printed strip width x printed strip height | 1.5 x 10 cm |
Minimum order quantity | 150 PCS |