Welcome to Würth Cambodia For trade customers only

Bit box

Bit box TX C 6.3 (1/4) 36 pcs
BIT-TX-SORT-36PCS

Art.-no. 061425010

EAN 4011231511384

Individual price display after login
Bit box

Art.-no. 061425010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

36 bits: 1/4 inch, L = 25 mm

Special assortment for trade professionals



Robust metal box



Colour-coded system


Identify bit and screw combinations at a glance. Each bit is colour-coded and corresponding bits are printed in colour on Würth screw cartons. If the colour matches, the bit fits.



Clearly laid-out storage and easy removal

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip type

TX

Number of pieces in assortment/set

36 PCS

Included in delivery

Contents: 3 x TX9, 6 x TX10, 3 x TX15, 6 x TX20, 6 x TX25, 3 x TX27, 6 x TX30, 3 x TX40

including:
3 x

BIT-TX9-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 3 x
6 x

BIT-TX10-BLUE-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 6 x
3 x

BIT-TX15-YELLOW-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 3 x
6 x

BIT-TX20-WHITE-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 6 x
6 x

BIT-TX25-BLACK-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 6 x
3 x

BIT-TX27-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 3 x
6 x

BIT-TX30-RED-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 6 x
3 x

BIT-TX40-GREEN-1/4IN-L25MM

Description: Short design for all common TX screw sizes
Quantity: 3 x
6 x

TX BIT 1/4 INCH L26MM TX 20

Description: Short design for all common TX screw sizes
Quantity: 6 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information