Welcome to Würth Cambodia For trade customers only

Cable connector Mercedes Benz assortment

Cable connector Mercedes Benz
CBLCON-SET-MERCEDESBENZ-450PCS

Art.-no. 0964558931

EAN 4048539257393

Prices for customers after login
Cable connector Mercedes Benz assortment

Art.-no. 0964558931

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Contents: 450 pieces

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Cable connector Mercedes Benz assortment including:
SLK 2.8 flat connector plate contact
25 x
SLK 2.8 flat connector plate contact

FLPLGCNTCT-2,8MM-BO3,40-(1,0-2,5SMM)

Quantity: 25 x
Pin contact Micro Quadlok System (MQS) 0.63 uninsulated
25 x
Pin contact Micro Quadlok System (MQS) 0.63 uninsulated

PINCNTCT-(SN)-D0,63-BO2,60-(0,5-0,75SMM)

Description:
0.5-0.75 mm²
Quantity: 25 x
Pin contact Micro Quadlok System (MQS) 0.63 uninsulated
25 x
Pin contact Micro Quadlok System (MQS) 0.63 uninsulated

PINCNTCT-(SN)-D0,63MM-(0,5-0,75SMM)

Description:
0.5-0.75 mm²
Quantity: 25 x
Flat connector Junior Power Timer (JPT) 2.8
25 x
Flat connector Junior Power Timer (JPT) 2.8

FLPLG-(SN)-(2,8X0,8)-(0,5-1,0SMM)

Description:
0.5-1 mm²
Quantity: 25 x
Flat connector contact Junior Power Timer (JPT) 2.8
25 x
Flat connector contact Junior Power Timer (JPT) 2.8

FLPLGCNTCT-2,8X0,8-BO3,40-(1,5-2,5SMM)

Description:
1.5-2.5 mm²
Quantity: 25 x
Flat connector Junior Power Timer (JPT) 2.8
25 x
Flat connector Junior Power Timer (JPT) 2.8

FLPLG-(SN)-(2,8X0,8)-BO3,40-(1,5-2,5SMM)

Description:
1.5-2.5 mm²
Quantity: 25 x
Flat connector contact MCP 2.8
25 x
Flat connector contact MCP 2.8

FLPLGCNTCT-(SN)-MCP2,8-(0,2-0,35SMM)

Description:
0.2-0.35 mm²
Quantity: 25 x
Flat connector contact MCP 2.8
25 x
Flat connector contact MCP 2.8

FLPLGCNTCT-(SN)-MCP2,8-(0,5-1,0SMM)

Description:
0.5-1 mm²
Quantity: 25 x
Flat connector contact MCP 2.8
25 x
Flat connector contact MCP 2.8

FLPLGCNTCT-(SN)-MCP2,8-(1,5-2,5SMM)

Description:
1.5-2.5 mm²
Quantity: 25 x
Flat connector contact MCP 2.8
25 x
Flat connector contact MCP 2.8

FLPLGCNTCT-SN-MCP2,8-BO3,4-(0,5-1SMM)

Description:
0.5-1 mm²
Quantity: 25 x
Flat connector contact MCP 2.8
25 x
Flat connector contact MCP 2.8

FLPLGCNTCT-2,8X0,8-BO3,4-(1,5-2,5SMM)

Description:
1.5-2.5 mm²
Quantity: 25 x
Flat connector contact Junior Power Timer (JPT) 2.8
25 x
Flat connector contact Junior Power Timer (JPT) 2.8

FLPLGCNTCT-(SN)-(2,8X0,8)-(0,5-1,0)

Description:
0.5-1 mm²
Quantity: 25 x
Flat connector contact Junior Power Timer (JPT) 2.8
25 x
Flat connector contact Junior Power Timer (JPT) 2.8

FLPLGCNTCT-2,8X0,8-BO3,40-(0,5-1,0SMM)

Description:
0.5-1 mm²
Quantity: 25 x
Flat connector Junior Power Timer (JPT) 2.8
25 x
Flat connector Junior Power Timer (JPT) 2.8

FLPLG-(SN)-(2,8X0,8)-BO3,40-(0,5-1,0SMM)

Description:
0.5-1 mm²
Quantity: 25 x
Flat connector contact Micro Timer (MT II+III) 1.6
25 x
Flat connector contact Micro Timer (MT II+III) 1.6

FLPLGCNTCT-1,6X0,6-BO2,60-(0,5-1,0SMM)

Description:
0.5-1 mm²
Quantity: 25 x
Flat connector Micro Timer (MT II+III) 1.6
25 x
Flat connector Micro Timer (MT II+III) 1.6

FLPLG-(SN)-(1,6X0,6)-BO2,60-(0,5-1,0SMM)

Description:
0.5-1 mm²
Quantity: 25 x
Socket contact Micro Quadlok System (MQS) 0.63 uninsulated
25 x
Socket contact Micro Quadlok System (MQS) 0.63 uninsulated

SKTCNTCT-(SN)-D0,63-BO2,6-(0,5-0,75SMM)

Description:
0.5-0.75 mm²
Quantity: 25 x
Socket contact Micro Quadlok System (MQS) 0.63 uninsulated
25 x
Socket contact Micro Quadlok System (MQS) 0.63 uninsulated

SKTCNTCT-(SN)-D0,63MM-(0,5-0,75SMM)

Description:
0.5-0.75 mm²
Quantity: 25 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information