Welcome to Würth Cambodia For trade customers only

Car Windscreen Wiper Flat blade Multi RedLine

Car windscreen wiper Flatblade Multi
WSCRNWPR-CAR-FLATBLADE-MULTI-L550MM

Art.-no. 0848034550

EAN 4061975236203

Prices for customers after login
Car Windscreen Wiper Flat blade Multi RedLine

Art.-no. 0848034550

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

99% universal with 7 adapters and longer life cycle

Eye-catching stylish slim design



Application coverage 99% in the market for widest vehicle models


Multi-adaptor



Clear wiping performance under all weather condition



Advanced rubber technology


Reduce friction and extend durability



Curvature bending technology and symmetrical spoiler design


Optimum windshield contact at high speeds



Refillable (replacement rubber wiper blade)


  • Optimised storage cost

  • Environmentally friendly replacement of worn rubber parts


Easy installation


7 adaptors cover 14 arm types



Grade-A rubber with advanced coating


More quite while driving

Notice
  • Clean windscreen to remove all debris and grease before installation of new blades

  • Once the new wiper blade is installed on the arm, remove the protective sleeve, and gently lower the arm onto the screen
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Flatblade Multi

Length

550 mm

Length in inches

22 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information