Welcome to Würth Cambodia For trade customers only

Carbide milling bit assortment Toothing 3R, 5 pieces

Tungsten carbide milling bit set teeth 3R
MILBIT-SORT-TC-3R-5PCS

Art.-no. 0616600000

EAN 4053479149691

Prices for customers after login
Carbide milling bit assortment Toothing 3R, 5 pieces

Art.-no. 0616600000

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely robust, impact-resistant milling bits for rough cutting in steel with a hardness < 55 HRC, cast iron, stainless steel, special alloys and hard non-ferrous metals.
  • High material removal rate in heavy-duty use

  • High-performance cutting geometry minimises tooth breakouts, flaking and head breakage.

  • Can also be used at low speeds thanks to the innovative 3R toothing.

  • Manufactured in accordance with strict quality standards including full inspection of soldered connections
Notice

Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For tough applications in shipyards, foundries and the steel industry. For use in all areas of production where, due to difficult manufacturing circumstances, conventional milling pins suffer tooth breakouts or damage on a regular basis. Suitable for applications with a high wrap angle, for milling out narrow contours and for applications that do not permit the use of high rotation speeds.

Number of pieces in assortment/set

5 PCS

Material to be processed

Steel, Cast metal, Stainless steel, Special alloy, Non-ferrous metal

Suitable for hardnesses up to

55 HRC

Quality

ZEBRA-Premium

Teeth type

3R

Cutting material

Carbide

Surface

Plain

Shank diameter

6 mm

Carbide milling bit assortment Toothing 3R, 5 pieces including:
Tungsten carbide bur with 3R teeth
1 x
Tungsten carbide bur with 3R teeth

MILBIT-CYL-TC-ZYAS-3R-D12-WL25MM

Description:
Cylindrical shape with spur cut; 12 mm
Extremely robust, impact-resistant milling bit for rough cutting in steel with a hardness < 55 HRC, cast iron, stainless steel, special alloys and hard non-ferrous metals.
Quantity: 1 x
Tungsten carbide bur with 3R teeth
1 x
Tungsten carbide bur with 3R teeth

MILBIT-CYL-TC-WRC-3R-D12-WL25MM

Description:
Cylindrical shape; 12 mm
Extremely robust, impact-resistant milling bit for rough cutting in steel with a hardness < 55 HRC, cast iron, stainless steel, special alloys and hard non-ferrous metals.
Quantity: 1 x
Tungsten carbide bur with 3R teeth
1 x
Tungsten carbide bur with 3R teeth

MILBIT-CYL-TC-KUD-3R-D12-WL11MM

Description:
Ball shape; 12 mm
Extremely robust, impact-resistant milling bit for rough cutting in steel with a hardness < 55 HRC, cast iron, stainless steel, special alloys and hard non-ferrous metals.
Quantity: 1 x
Tungsten carbide bur with 3R teeth
1 x
Tungsten carbide bur with 3R teeth

MILBIT-CYL-TC-RBF-3R-D12-WL25MM

Description:
Semicircular shape; 12 mm
Extremely robust, impact-resistant milling bit for rough cutting in steel with a hardness < 55 HRC, cast iron, stainless steel, special alloys and hard non-ferrous metals.
Quantity: 1 x
Tungsten carbide bur with 3R teeth
1 x
Tungsten carbide bur with 3R teeth

MILBIT-CYL-TC-KEL-3R-D12-WL25MM

Description:
Cone with rounded end; 12 mm
Extremely robust, impact-resistant milling bit for rough cutting in steel with a hardness < 55 HRC, cast iron, stainless steel, special alloys and hard non-ferrous metals.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information