Coffee mug
Coffee mug RW
COFFEEMUG-RW-DESIGN-380ML-BLACK
Art.-no. 0WGE105801
EAN 4065746649070
Register now and access more than 125,000 products
Premium Double Wall 304 Stainless Steel
Crafted from high-quality, rust-resistant 304 stainless steel, is built to withstand daily use, ensuring durability and longevity.
Exceptional Heat Retention
Thanks to its double-wall insulation, the coffee stays hot for up to 24 hours at 50°C (122°F).
**BPA-Free Construction
Enjoy your drinks worry-free knowing this mug is completely **BPA-free, ensuring no harmful chemicals leach into beverages.
Durable Powder Coating
The sleek powder coating not only provides a comfortable grip but also adds a layer of protection against scratches and wear.
Easy to Clean
The smooth stainless steel interior and wide mouth make cleaning a breeze. Simply rinse with soap and water or toss it in the dishwasher for effortless upkeep.
Datasheets(X)
Material | Stainless steel AISI 304 |
Material of lid | Plastic |
Height | 155 mm |
Diameter | 82 mm |