Welcome to Würth Cambodia For trade customers only

Coffee mug

Coffee mug RW
COFFEEMUG-RW-DESIGN-380ML-WHITE

Art.-no. 0WGE105802

EAN 4065746649056

Individual price display after login
Coffee mug

Art.-no. 0WGE105802

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Show your Wurth pride and enjoy perfectly heated beverages all day long with this exclusive design of the renown RW Bits crafted as a coffee mug.

Premium Double Wall 304 Stainless Steel


Crafted from high-quality, rust-resistant 304 stainless steel, is built to withstand daily use, ensuring durability and longevity.



Exceptional Heat Retention


Thanks to its double-wall insulation, the coffee stays hot for up to 24 hours at 50°C (122°F).



**BPA-Free Construction


Enjoy your drinks worry-free knowing this mug is completely **BPA-free, ensuring no harmful chemicals leach into beverages.



Durable Powder Coating


The sleek powder coating not only provides a comfortable grip but also adds a layer of protection against scratches and wear.



Easy to Clean


The smooth stainless steel interior and wide mouth make cleaning a breeze. Simply rinse with soap and water or toss it in the dishwasher for effortless upkeep.

Notice**bisphenol A (BPA), a chemical used in making certain plastics and resins. BPA is a concern because it has been linked to potential health problems. This Wurth Mug HAS NOT BPA.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel AISI 304

Material of lid

Plastic

Height

155 mm

Diameter

82 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information