Combination wrench, angled
Combination wrench, angled, others
COMBIWRNCH-ANGLD-SHORT-WS27
Art.-no. 575430127
EAN 4053479496740
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width across flats | 27 mm |
Length (L) | 300 mm |
Ring thickness (a1) | 13.9 mm |
Thickness of jaw (a2) | 9.1 mm |
Width of jaws (outside) (b) | 54.8 mm |
External diameter of ring (d) | 39.4 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |