Cordless Impact Screwdriver BID 18BL
Cordless screwdriver BID 18BL
SCRDR-CORDL-(BID 18BL)-LIION-WO.BATTERY
MASTER
Register now and access more than 125,000 products
Efficient, low-maintenance, brushless motor
For longer running time per battery charge and longer motor service life.
Combination tool chuck
Combined ¼’’ hexagon socket and ½’’ square drive, allowing one device to be used for even more applications
3-stage power setting
Three stages for speed/impact rate, for different applications and materials
Built-in LED light.
It illuminates while working in a dark space
Ergonomic handle design
Ergonomically shaped and thin handle with soft grip for a secure and solid hold
Magnetic bit holder
For holding the bit
• 5717507010 - without battery
Datasheets(X)
Nominal voltage | 18 V/DC |
Weight of machine with rechargeable battery | 1.55 kg |
Number of rechargeable batteries/batteries | 0 PCS |
Rechargeable battery/battery capacity | 4 Ah |