Welcome to Würth Cambodia For trade customers only

Cordless Impact Wrench BIW 18BL

Cordless impact wrench BIW 18BL
IMPWRNCH-CORDL-(BIW18BL)-WO.BATTERY

Art.-no. 5717510010

EAN 4056807570402

Prices for customers after login
Cordless Impact Wrench BIW 18BL

Art.-no. 5717510010

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely powerful battery-powered impact wrench with high torque. Suitable for screwdriver diameters up to max. M22

Efficient, low-maintenance, brushless motor


For longer running time per battery charge and longer motor service life



Max 1,000Nm torque


For heavy duty fastening applications



1/2inch (13mm square drive with retainer ring)


For more efficient torque delivery and excellent socket retention



Built-in LED light


It illuminates while working in a dark space



Ergonomic handle design


Ergonomically shaped and thin handle with soft grip for a secure and solid hold

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

BIW 18BL

Suitable for screw

M12 - M22

Length

193 mm

Width

107 mm

Height

205 mm

Weight of machine with rechargeable battery

3.1 kg

Number of rechargeable batteries/batteries

0 PCS

Rechargeable battery/battery capacity

5 Ah

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information