Cordless angle grinder EWS 28-A
Cordless angle grinder EWS 28-A 125 mm disc
ANGLGRIND-CORDL-(EWS 28-A/125MM)-3,0AH
Art.-no. 07002374
EAN 4056807115993
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Powerful battery-powered angle grinder with lithium-ion technology. Battery capacity can be selected freely thanks to PICK YOUR POWER.
- Low weight, high performance and no memory effect of the battery pack due to the lithium-ion technology
- Continuous monitoring of the battery capacity via the state-of-charge indicator on the battery pack
- One-handed operation allows flexible use in hard-to-reach places
- Overload protection prevents damage to the motor and battery pack
- Tool-free and fast changing of the disc due to the spindle lock and Fixtec quick-action clamping nut
- Suitable for dia. 125 mm discs
Product information
Datasheets(X)
Type description | EWS 28-A |
Thread type x spindle-thread diameter | M14 |
Nominal voltage | 28 V/DC |
Max. idle speed | 9000 rpm |
Max. cutting disc diameter. | 125 mm |
Weight of machine without rechargeable battery | 1.8 kg |
Included in delivery | 2 x 3.0 Ah batteries; with additional accessories |
Power output | 500 W |
Rechargeable battery/battery capacity | 3 Ah |
Cordless angle grinder EWS 28-A including:
1
x
Quantity:
1
x
2
x
Li-ion rechargeable battery 28 V
BTRYPCK-LIION-2-28,0V/3,0AH
Description:
3 Ah
Powerful and robust battery pack
Quantity:
2
x
1
x
Quick-action clamping nut Fixtec
QCKLOKNUT-FIXTEC-F.ANGLGRIND-UPTO150MM
Description:
Tool-free changing of abrasives for angle grinders. Tightened and released by hand
Quantity:
1
x
1
x
Handle
AUXILIARY HANDLE
Quantity:
1
x
1
x
Case insert for MASTER/M-CUBE power tools
CASEINRT-(EWS 28-A)-SYS-8.4.2
Description:
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity:
1
x
1
x
Description:
Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity:
1
x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).