Welcome to Würth Cambodia For trade customers only

Cordless drill screwdriver BS 18-A LIGHT

Cordless drill driver BS 18-A LIGHT
DRLDRIV-CORDL-(BS18-A LIGHT)-2X2,0AH

Art.-no. 57005045

EAN 4058794428193

Individual price display after login
Cordless drill screwdriver BS 18-A LIGHT

Art.-no. 57005045

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Compact and lightweight Li-ion cordless drill screwdriver for light to medium-duty screwing and drilling tasks. Choose the battery power you need with PICK YOUR POWER.
  • Extremely compact, lightweight and ergonomic design with belt clip for comfortable and fatigue-free working

  • High-quality two-speed planetary gearbox made of solid metal for a long service life and optimal power transmission

  • Integrated LED lights for direct illumination of the working area

  • Low weight, high performance and no memory effect of the battery pack due to the lithium-ion technology
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V/DC

Idle speed 1st/2nd gear min./max.

0-450 / 0-1400 rpm

Max. torque hard/soft

38 / 17 Nm

Min./max. drill chuck span width

1-10 mm

Included in delivery

2 x Li-ion 2.0 Ah batteries, 1 x charger, 1 x system case 8.4.2

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

2 Ah

Max. drilling diameter in steel

10 mm

Max. drilling diameter in wood

30 mm

Max. recommended drilling diameter in metal

10 mm

Max. screw diameter

7 mm

Length

169 mm

Height

224 mm

Weight of machine with rechargeable battery

1.31 kg

Cordless drill screwdriver BS 18-A LIGHT including:
Charger AL 60-CV-Li
1 x
Charger AL 60-CV-Li

CHRG-(AL60-CV-LI)-LIGHT

Description: For all batteries in current 18 V systems
Quantity: 1 x
Rechargeable battery LI-CV-18 V
2 x
Rechargeable battery LI-CV-18 V

BTRYPCK-LI-CV-18V/2,0AH

Description:
LI-CV-18V/2.0AH; 2 Ah
Powerful and robust battery packs
Quantity: 2 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-BS14/BS18-A-LIGHT-(CASE-8.4.2.)

Description:
BS 14/BS 18-A Light
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Power pack LI-CV 18 V with charger and 2 x batteries

POWERPACK-(LI-CV)-18V-2X5AH

Two powerful and robust batteries and a charger in each box.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information