Customize shape USB stick
USB stick, customized
USB STICK 8GB COMBINATION SPANNER
Art.-no. 0WGE700075
EAN 4053479886107
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Designed as a mini Wurth products
- 8GB capacity
Product information
Datasheets(X)
Length | 6.6 cm |
Gross weight | 40 g |
Width | 2 cm |
Height | 1 cm |
Product weight (per item) | 30.000 g |