Welcome to Würth Cambodia For trade customers only

Diesel performance improver

Diesel performance improver
ADD-DISL-FUNCTION-IMPROVER-150ML

Art.-no. 5861006150

EAN 4046777491852

Individual price display after login
Diesel performance improver

Art.-no. 5861006150

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

For lubricating passenger car and truck diesel systems.

Prevents deposits from building up in the combustion chamber and injection system


  • Increases the lubricating effect of low-sulphur fuel, therefore preventing surface abrasion and the risk of the injection system malfunctioning.

  • Extends the storage stability of bio-diesel fuels


Ensures precise diesel injection


  • Lower fuel consumption

  • Quiet engine running


Sulphur-, phosphorous-, metal- and acid-free

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Compatible with all modern diesel oxidation catalytic converters. For all diesel engines with common rail and pump/nozzle technology.

Instructions

Empty the contents of the can into the fuel tank. At least 10 litres of diesel should be in the tank when doing so. We recommend using every 2,000 km and as a preventative measure after any repairs performed on the injection system and engine.

Contents

150 ml

Colour

Brownish

Smell/fragrance

Characteristic

Chemical basis

Aliphatic hydrocarbon

Shelf life from production

24 Month

Density

0.806 g/cm³

Min. flashing point

60 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information