Diesel performance improver
Diesel performance improver
ADD-DISL-TREATMEN-AR-300ML
Register now and access more than 125,000 products
Prevents deposits from building up in the combustion chamber and injection system
- Increases the lubricating effect of low-sulphur fuel, therefore preventing surface abrasion and the risk of the injection system malfunctioning.
- Extends the storage stability of bio-diesel fuels
Ensures precise diesel injection
- Lower fuel consumption
- Quiet engine running
Sulphur-, phosphorous-, metal- and acid-free
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Compatible with all modern diesel oxidation catalytic converters. For all diesel engines with common rail and pump/nozzle technology.
Empty the contents of the can into the fuel tank. At least 10 litres of diesel should be in the tank when doing so. We recommend using every 2,000 km and as a preventative measure after any repairs performed on the injection system and engine.
Contents | 300 ml |
Colour | Brown |
Smell/fragrance | Characteristic |
Chemical basis | Combination of additives |
Shelf life from production | 48 Month |
Density | 0.84 g/cm³ |
Density conditions | at 20°C |
Min. flashing point | 63 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!