Diesel system tune-up Diesel injection system cleaner without taking apart
Diesel injection cleaner LBW1000
INJCLNR-DISL-(LBW 1000)-ANTICARB-1LTR
Art.-no. 0893033001
EAN 4065746595001
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Diesel fuel system cleaner for use with Wurth diesel cleaning tool.
- Remove carbon deposits in the diesel fuel system
- Reduce fuel consumption
- Improve engine power
- Smooth idle
- Solve starting problems
NoticeRead instruction before using. Keep away from heat, sparks, open flames or hot surfaces. Keep the container tightly closed.
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application areaVehicles with diesel engine
InstructionsAdd in the tool canister and connect the suitable adaptor fitting to inlet and outlet, adjust the fuel pressure to suit the vehicle requirements and let the vehicle run on the contents.
| Contents | 1 l | 
| Smell/fragrance | Kerosene | 
| Chemical basis | Naphtha | 
| Shelf life from production | 24 Month | 
| Density | 0.79 g/cm³ | 
| Density conditions | at 25°C | 
 
