Welcome to Würth Cambodia For trade customers only

Disposable paint-spray mask

Disposable half face mask with double filter FFA 1
HALFMASK-PAINT-FFA1-EN405

Art.-no. 0899160

EAN 4024835100120

Prices for customers after login
Disposable paint-spray mask

Art.-no. 0899160

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Double filter FFA 1 in line with EN 405
  • Gas-filtering half-face mask protects against organic gases and vapours

  • Comfortable airtight fit for safety

  • Adjustable head harness and straps for comfort

  • Balanced weight distribution

  • Low inhalation and exhalation resistance

  • Close-fitting filter for greater freedom of movement

  • Suitable for spectacle wearers
Notice

Disposable paint-spray masks can be used over a number of days until fully used up depending on the degree of ambient air contamination: Please note that the mask should be stored in the sealable bag when not in use (breaks, shift changes etc.). Doing so can considerably extend the application period of the mask.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Painting (spray-painting) and handling solvents

Filter class

FFA 1

EN standard

405

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information