Door Chain
Door chain with spring catch
DRSAFE-W.SPRINGCATCH-SST-(SAT)
Art.-no. 5986000170
EAN 4061975391308
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Grade 304 stainless steel Door Chain
Corrosion Free
Grade 304 Stainless Steel protects the Door Chain against rust and other corrosion.
Higher Protection
The door chain ensures higher security against intruders.
Easy to install
Includes screws and offers easy and fast installation.
Product information
Datasheets(X)
Application area
Suitable for inward opening doors
![]() | |
Material | Stainless steel |
Surface | Satined |
Colour | Stainless steel, matt |
DIN direction | DIN R/L |
Width | 22 mm |
Length of cover profile 1 | 124 mm |
Length of cover profile 2 | 63 mm |
Length of cover profile 1/2 | 124/63 mm |
Design | With spring catch |
Included in delivery | Screws |
