Double box-end wrench
Double box-end wrench, others
DBBOXENDWRNCH-METR-OFFSET-WS13X17
Art.-no. 5754305137
EAN 4053479496177
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width across flats | 13 x 17 mm |
Length (L) | 245 mm |
Ring thickness (a1) | 10 mm |
Ring thickness 2 (a2) | 10.8 mm |
External diameter of ring (d1) | 20.9 mm |
External diameter of ring 2 (d2) | 26.2 mm |
Height (h1) | 27 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |