Double box-end wrench
Double box-end wrench, others
DBBOXENDWRNCH-METR-OFFSET-WS16X18
Art.-no.
5754305168
EAN 4053479496207
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width across flats | 16 x 18 mm |
Length (L) | 246 mm |
Ring thickness (a1) | 10 mm |
Ring thickness 2 (a2) | 10.8 mm |
External diameter of ring (d1) | 24.5 mm |
External diameter of ring 2 (d2) | 26 mm |
Height (h1) | 28 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |