Double box-end wrench
Double box-end wrench, others
DBBOXENDWRNCH-METR-OFFSET-WS27X29
Art.-no. 5754305279
EAN 4053479496290
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width across flats | 27 x 29 mm |
Length (L) | 365 mm |
Ring thickness (a1) | 14 mm |
Ring thickness 2 (a2) | 15.8 mm |
External diameter of ring (d1) | 39.9 mm |
External diameter of ring 2 (d2) | 46.3 mm |
Height (h1) | 36 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |