Welcome to Würth Cambodia For trade customers only

Double box-end wrench

Double box-end wrench, others
DBBOXENDWRNCH-METR-OFFSET-WS8X10

Art.-no. 5754305080

EAN 4053479496146

Individual price display after login
Double box-end wrench

Art.-no. 5754305080

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

8 x 10 mm

Length (L)

185 mm

Ring thickness (a1)

6 mm

Ring thickness 2 (a2)

7 mm

External diameter of ring (d1)

13.4 mm

External diameter of ring 2 (d2)

14.8 mm

Height (h1)

22 mm

Material

Chrome-vanadium steel

Surface

Chrome/ nickel plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information