Double open-end wrench
Double open-end wrench, others
DBOPNENDSPN-WS14X15
Art.-no. 5754304145
EAN 4053479496399
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Width across flats | 14 x 15 mm | 
| Length (L) | 187 mm | 
| Thickness of jaw (a) | 5.4 mm | 
| External dimension of wrench head (b1) | 30 mm | 
| External dimension of wrench head 2 (b2) | 32.2 mm | 
| Material | Chrome-vanadium steel | 
| Surface | Chrome/ nickel plated | 
 
