Double open-end wrench
Double open-end wrench, others
DBOPNENDSPN-WS16X18
Art.-no. 5754304168
EAN 4053479496412
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Width across flats | 16 x 18 mm | 
| Length (L) | 202 mm | 
| Thickness of jaw (a) | 6 mm | 
| External dimension of wrench head (b1) | 33.6 mm | 
| External dimension of wrench head 2 (b2) | 35.9 mm | 
| Material | Chrome-vanadium steel | 
| Surface | Chrome/ nickel plated | 
 
