Double open-end wrench
Double open-end wrench, others
DBOPNENDSPN-WS17X19
Art.-no. 5754304179
EAN 4053479496429
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width across flats | 17 x 19 mm |
Length (L) | 220 mm |
Thickness of jaw (a) | 6.5 mm |
External dimension of wrench head (b1) | 38.7 mm |
External dimension of wrench head 2 (b2) | 40.5 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |