Double open-end wrench
Double open-end wrench, others
DBOPNENDSPN-WS22X24
Art.-no. 5754304224
EAN 4053479496467
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width across flats | 22 x 24 mm |
Length (L) | 246 mm |
Thickness of jaw (a) | 7.5 mm |
External dimension of wrench head (b1) | 46 mm |
External dimension of wrench head 2 (b2) | 49.3 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |