Double open-end wrench
Double open-end wrench, others
DBOPNENDSPN-WS24X26
Art.-no. 5754304246
EAN 4053479496474
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width across flats | 24 x 26 mm |
Length (L) | 265 mm |
Thickness of jaw (a) | 8.4 mm |
External dimension of wrench head (b1) | 51.3 mm |
External dimension of wrench head 2 (b2) | 54 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |