Double open-end wrench
Double open-end wrench, others
DBOPNENDSPN-WS25X28
Art.-no. 5754304258
EAN 4053479496498
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width across flats | 25 x 28 mm |
Length (L) | 275 mm |
Thickness of jaw (a) | 8.5 mm |
External dimension of wrench head (b1) | 53.6 mm |
External dimension of wrench head 2 (b2) | 58.9 mm |
Material | Chrome-vanadium steel |
Surface | Chrome/ nickel plated |